Shop All LED Light Bulbs
Ilc
Replacement for Philips 120v A19 E26 6W 5000k D replacement light bulb lamp
Mfr # 120V A19 E26 6W 5000K D PHILIPS
Zoro # G402815445
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 7
- Color Temperature 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 120V A19 E26 6W 5000K D PHILIPS
- Zoro # G402815445
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 7 |
Color Temperature | 5000 |
Wattage Equivalency | 7 |
Description
Replacement for Philips 120v A19 E26 6W 5000k D replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Intrinsically Safe Angle Light (XPR-5568GX)
- GROZ ENGINEERING TOOLS PVT LTD 5W COB Head Lamp (LED/250)
- JANDORF Socketturn Knob Nick (60402)
- SIGNIFY 0.63 in. dia. x 21 in. 13W Alto 3000 K T5 Fluorescent Bulb Bright White Linear (3000009)
- ILC Replacement For SATCO S11450 (S11450)
- ILC Replacement for Philips F32t8/daylight/alto LED Replacement replacement light bulb lamp (F32T8/DAYLIGHT/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement for Halco B11cl3/830/led replacement light bulb lamp (B11CL3/830/LED HALCO)
- ILC Replacement For SATCO S11331 (S11331)
- ILC Replacement for Satco S9389 replacement light bulb lamp (S9389 SATCO)
- ILC Replacement for GE General Electric G.E F32t8/spx41/eco LED Replacement replacement light bulb lamp (F32T8/SPX41/ECO LED REPLACEMENT GE GENERAL ELEC)
- SIGNIFY LED, 7.2 W, BR30, Medium Screw (E26) (7.2BR30/PER/927/P/E26/DIM 6/1FB T20)
- Ilc LED Light Bulbs