Shop All LED Light Bulbs
Ilc
Replacement for Philips 1156 RED LED Replacement replacement light bulb lamp
Mfr # 1156 RED LED REPLACEMENT PHILIPS
Zoro # G702852058
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T8
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1156 RED LED REPLACEMENT PHILIPS
- Zoro # G702852058
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T8 |
Voltage | 12 |
Description
Replacement for Philips 1156 RED LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP 150W Balloon Light KIT, Incl 6.5' Tripod (SZBLK150W)
- SATCO Bulb, Incandescent, 75W, A21, Medium Base, General Service (S5012)
- NUWATT Mini Area Light, 90 Watt FloodLandscape Fixture, 12 Knuckle Mount, 3 Color Temp Changing, White (NW-SFL-90W-3CT-KN-WH)
- ELCO LIGHTING 5/6" LED Shallow Reflector Inserts with 5-CCT Switch " (EL655CT5W)
- ILC Replacement for Bulbrite 776508 replacement light bulb lamp (776508 BULBRITE)
- ILC Replacement for Satco 13par30/sn/led/40 Foot /5000k/120v/d replacement light bulb lamp (13PAR30/SN/LED/40`/5000K/120V/D SATCO)
- ILC Replacement For TCP LED8P20D41KFL (WW-Q8CB-6)
- ILC Replacement for Halco 80701 replacement light bulb lamp (80701 HALCO)
- ILC Replacement For HALCO 84028 (84028)
- ILC Replacement For LIGHT BULB LAMP LEDGREENT314MB628V LED HOT SELLING LED ITEMS 2PK (2PAK:WX-EU2U-6)
- ILC Replacement For Led 120W T8/T12 5000K 96 Inches Light Bulb Lamp 10 Pack (10PAK:WX-SL4F-6)
- Ilc LED Light Bulbs