Shop All Halogen Light Bulbs
Ilc
Replacement for PHILIPS 100Q/CL/DC-120V
Mfr # 100Q/CL/DC-120V PHILIPS
Zoro # G703234433
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Voltage 120
- Bulb Color Temp. 3000
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 100Q/CL/DC-120V PHILIPS
- Zoro # G703234433
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 120 |
Bulb Color Temp. | 3000 |
Watts | 100 |
Description
Replacement for Philips 100q/cl/dc-120v replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 200 LED Tape Light, 24V, 2700K, 16.4 ft. Spool (DI-24V-BLBSC2-27-016)
- ILB GOLD Socket, Replacement For Norman Lamps, Socket-Qlv-1 (SOCKET-QLV-1)
- NUVO 1-Light - Landscape Flood - PAR38 Flood - Antique Verdi Finish (SF76-658)
- PELICAN Flashlight, AA Battery, Black, Aluminum (023600-110)
- ILC Replacement for Howard 150t3q/cl replacement light bulb lamp (150T3Q/CL HOWARD)
- ILC Replacement for 3M 78-8000-7618-0 replacement light bulb lamp (78-8000-7618-0 3M)
- ILC Replacement for Sunpak DRA 120v 300w replacement light bulb lamp (DRA 120V 300W SUNPAK)
- ILC Replacement for Osram Sylvania 64339c replacement light bulb lamp (64339C OSRAM SYLVANIA)
- ILC Replacement for Hanimex A1/216 replacement light bulb lamp (A1/216 HANIMEX)
- ILC Replacement for Welch Allyn 48740 replacement light bulb lamp (48740 WELCH ALLYN)
- ILC Replacement for Electripak Dr300q replacement light bulb lamp (DR300Q ELECTRIPAK)
- Ilc Halogen Light Bulbs