Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 100q/cl-120v 1H replacement light bulb lamp
Mfr # 100Q/CL-120V 1H PHILIPS
Zoro # G603232300
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Shape T4
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Watts 100
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 100Q/CL-120V 1H PHILIPS
- Zoro # G603232300
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Shape | T4 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Watts | 100 |
Bulb Color Temp. | 3000 |
Description
Replacement for Philips 100q/cl-120v 1H replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell Outdoor Ratio Dusk-to-Dawn LED Floodlight, 4800L, 34W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL3-40-5K-PC)
- FENIX 1600 Lumen Rechargeable Headlamp (HM70R)
- NEBO Powerful 500 Lumen Headlamp (NEB-HLP-0006)
- ILC Replacement for GE General Electric G.E Fcm-q1000t3/4cl replacement light bulb lamp (FCM-Q1000T3/4CL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 6.6a/45t3.5/64320/exm replacement light bulb lamp (6.6A/45T3.5/64320/EXM SYLVANIA)
- ILC Replacement for Osram Sylvania EVC 64657 HLX replacement light bulb lamp (EVC 64657 HLX OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 43a/cl/h 120v replacement light bulb lamp, 4PK (43A/CL/H 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Lumapro 20t4q/12v replacement light bulb lamp, 2PK (20T4Q/12V LUMAPRO)
- ILC Replacement for Light Bulb / Lamp Jcr/m12v-100w/10h replacement light bulb lamp (JCR/M12V-100W/10H LIGHT BULB / LAMP)
- ILC Replacement for Damar 25690a replacement light bulb lamp (25690A DAMAR)
- ILC Replacement for Osram Sylvania 64339c replacement light bulb lamp (64339C OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs