Shop All Incandescent Light Bulbs
Ilc
Replacement for Philips 100a/rs/vs/br/tg 130v replacement light bulb lamp
Mfr # 100A/RS/VS/BR/TG 130V PHILIPS
Zoro # G403027601
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape A21
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 100
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 100A/RS/VS/BR/TG 130V PHILIPS
- Zoro # G403027601
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A21 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 100 |
Voltage | 120 |
Description
Replacement for Philips 100a/rs/vs/br/tg 130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Lv Adjustable Mirror 90° Tilt, 1497 (1497P)
- ILB GOLD Bulb, LED Shape T8-Linear, Replacement For Light Bulb / Lamp, Fo21/865/Xp/Eco (FO21/865/XP/ECO)
- ILC Replacement for GE General Electric G.E Lu150/55/eco/nc replacement light bulb lamp (LU150/55/ECO/NC GE GENERAL ELECTRIC G.E)
- ILC Replacement for Metal Halide Cdm35/par20/m/fl replacement light bulb lamp (CDM35/PAR20/M/FL METAL HALIDE)
- ILC Replacement for Eiko 71818 replacement light bulb lamp (71818 EIKO)
- ILC Replacement for Eiko 6s6/30v replacement light bulb lamp, 2PK (6S6/30V EIKO)
- ILC Replacement for Osram Sylvania 25g16.5c/bl 120v replacement light bulb lamp (25G16.5C/BL 120V OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 60a/rs/xl-120v Extnd Life RS replacement light bulb lamp (60A/RS/XL-120V EXTND LIFE RS OSRAM SYLVANIA)
- ILC Replacement for Lumapro 2f554 replacement light bulb lamp (2F554 LUMAPRO)
- ILC Replacement for Lumapro 4pl13 replacement light bulb lamp (4PL13 LUMAPRO)
- ILC Replacement for Light Bulb / Lamp 60a/tf 120v replacement light bulb lamp, 4PK (60A/TF 120V LIGHT BULB / LAMP)
- Ilc Incandescent Light Bulbs