Shop All Incandescent Light Bulbs
Ilc
Replacement for Philips 100a 250v replacement light bulb lamp
Mfr # 100A 250V PHILIPS
Zoro # G303016620
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 100
- Voltage 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 100A 250V PHILIPS
- Zoro # G303016620
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 100 |
Voltage | 250 |
Description
Replacement for Philips 100a 250v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (2357-2PK)
- MG ELECTRONICS 9 Watt Compact Fluorescent Bulb (6400K-9W)
- ILC Replacement for Light Bulb / Lamp HTI 300w/d5/65 replacement light bulb lamp (HTI 300W/D5/65 LIGHT BULB / LAMP)
- PROGRESS LIGHTING Everlume Collection 18" Edgelit Surface Mount (P810018-030-30)
- ILC Replacement for Damar 22037a replacement light bulb lamp (22037A DAMAR)
- ILC Replacement for Hayward Pool Products Spx541-z-1 replacement light bulb lamp (SPX541-Z-1 HAYWARD POOL PRODUCTS)
- ILC Replacement for Satco S3870 replacement light bulb lamp, 2PK (S3870 SATCO)
- ILC Replacement for Bulbrite 7.5s11r replacement light bulb lamp, 2PK (7.5S11R BULBRITE)
- ILC Replacement for Ushio Qih240-1600t/s replacement light bulb lamp (QIH240-1600T/S USHIO)
- ILC Replacement for Philips 65br/fl60/ll 120v replacement light bulb lamp (65BR/FL60/LL 120V PHILIPS)
- BULBRITE 25w Dimmable Amber F10 Fiesta Incandescent Lght Bulb Candelabra (E12) Bse, 2700K Warm Wht Lght, 25PK (861971)
- Ilc Incandescent Light Bulbs