Shop All Halogen Light Bulbs
Ilc
Replacement for Pharmacia Ultrospec Plus Halogen replacement light bulb lamp
Mfr # ULTROSPEC PLUS HALOGEN PHARMACIA
Zoro # G202989070
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2800
- Voltage 12
- Bulb Shape T3
- Watts 20
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ULTROSPEC PLUS HALOGEN PHARMACIA
- Zoro # G202989070
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2800 |
Voltage | 12 |
Bulb Shape | T3 |
Watts | 20 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Description
Replacement for Pharmacia Ultrospec Plus Halogen replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 25690a replacement light bulb lamp (25690A DAMAR)
- ILC Replacement for Universal B228punv-c (B228PUNV-C UNIVERSAL)
- ELCO LIGHTING Accessories for Recessed Fixtures - CLIP (CLIP-2)
- LEDLENSER Ledlenser H19R Core, 3500 Lumens (880503)
- ILC Replacement for Donsbulbs Han-56053010 replacement light bulb lamp (HAN-56053010 DONSBULBS)
- ILC Replacement for GE General Electric G.E Q150dc-120v replacement light bulb lamp (Q150DC-120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for AH Lighting Jc/10w/6v/g4 replacement light bulb lamp, 2PK (JC/10W/6V/G4 AH LIGHTING)
- ILC Replacement for Feit Electric Q10t3 replacement light bulb lamp (Q10T3 FEIT ELECTRIC)
- ILC Replacement for CEC Industries Jc10bp replacement light bulb lamp (JC10BP CEC INDUSTRIES)
- ILC Replacement for Philips 20alr12/fl32 GBF Frost replacement light bulb lamp (20ALR12/FL32 GBF FROST PHILIPS)
- ILC Replacement for Sylvania 64155 replacement light bulb lamp, 2PK (64155 SYLVANIA)
- Ilc Halogen Light Bulbs