Shop All LED Light Bulbs
Ilc
Replacement for Peterson 454 Backup Amber LED Replacement replacement light bulb lamp
Mfr # 454 BACKUP AMBER LED REPLACEMENT PETERSON
Zoro # G502852432
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T8
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 454 BACKUP AMBER LED REPLACEMENT PETERSON
- Zoro # G502852432
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T8 |
Voltage | 12 |
Description
Replacement for Peterson 454 Backup Amber LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 1 in. H X 24 in. W X 24 in. L LED Flat Panel Light Fixture (FP2X2/6WY/WH)
- LITHONIA LIGHTING LED Stairwell Fixture, 3251 Lumens, 4000K (WL4 30L EZ1 LP840 N100 NES7 DIM10)
- LUMAPRO LUMAPRO 10.4W, G6 Miniature Incandescent Light Bulb (623-1PK)
- PRINCETON TEC GenPurp Headlamp, Plastic, Black, 250lm (RF21-BK/DK)
- ILC Replacement For Osram Sylvania 346229 Wfl Light Bulb Lamp 2 Pack, 2PK (Osram Sylvania 346229 WFL)
- ILC Replacement For HALCO 84028 (84028)
- ILC Replacement For SATCO S11383 (S11383)
- ILC Replacement for Philips Fb40/cw/6/ew LED Replacement replacement light bulb lamp (FB40/CW/6/EW LED REPLACEMENT PHILIPS)
- ILC Replacement for Feit Electric Bpt7n/led/hdrp replacement light bulb lamp (BPT7N/LED/HDRP)
- ILC Replacement For HALCO 83052 (83052)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 2700K - White Finish - 120 Volt (S11490)
- Ilc LED Light Bulbs