Shop All Halogen Light Bulbs
Ilc
Replacement for Perko 846 replacement light bulb lamp
Mfr # 846 PERKO
Zoro # G203225795
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Bulb Shape T7
- Watts 1000
- Bulb Base Type P28S MEDIUM PREFOCUS
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 846 PERKO
- Zoro # G203225795
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3200 |
Bulb Shape | T7 |
Watts | 1000 |
Bulb Base Type | P28S MEDIUM PREFOCUS |
Voltage | 120 |
Description
Replacement for Perko 846 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F80t5/830/ho replacement light bulb lamp (F80T5/830/HO PHILIPS)
- SATCO Bulb, Incandescent, 11W, S14, Medium Ba, Package Quantity 1 (S3965)
- BESA LIGHTING Trilo 7 Cord Pendant, Red Matte, Satin Nickel Finish, 1x5W LED (1XT-271831-LED-SN)
- LUMARK Cb, 102W, 5K, Refractive Lens, 120V-277V Pc (XTOR12BRL-PC1)
- ILC Replacement for Weber Skylight Sk800 replacement light bulb lamp (SKYLIGHT SK800 WEBER)
- ILC Replacement for Sylvania 50par20/hal/day/nfl 120v-replaced BY replacement light bulb lamp (50PAR20/HAL/DAY/NFL 120V-REPLACED BY SYLVANIA)
- ILC Replacement for Lowel Tota-light 120v 500w replacement light bulb lamp (TOTA-LIGHT 120V 500W LOWEL)
- ILC Replacement for Light Bulb / Lamp 41613ge replacement light bulb lamp (41613GE LIGHT BULB / LAMP)
- ILC Replacement For WHELEN ENGINEERING H35SN12 (WW-647T-2)
- ILC Replacement for Ushio 20mr11/fl36/b/fg replacement light bulb lamp (20MR11/FL36/B/FG USHIO)
- ILC Replacement for Philips Bc500t3q/cl/tp replacement light bulb lamp, 2PK (BC500T3Q/CL/TP PHILIPS)
- Ilc Halogen Light Bulbs