Shop All HID Light Bulbs
Ilc
Replacement for PEC T3 24V 20.0w 200.olm replacement light bulb lamp
Mfr # T3 24V 20.0W 200.OLM PEC
Zoro # G502768320
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Watts 20
- Bulb Color Temp. 2800
- Bulb Shape T3
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # T3 24V 20.0W 200.OLM PEC
- Zoro # G502768320
- Country of Origin China
- Category HID Light Bulbs
Details
Voltage | 24 |
Watts | 20 |
Bulb Color Temp. | 2800 |
Bulb Shape | T3 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Description
Replacement for PEC T3 24V 20.0w 200.olm replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE Emerg. Lighting Inverter, 100W, 120/277VAC (ELI-S-100)
- COAST CUTLERY Led AAA, 315 lm (PX1)
- AFX Edge 8" Round LED Flush Mount - White (EGRF08LAJD1WH)
- DIODE LED BLAZE 100 LED Tape Light, 12V, 3000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC1ODBELV60-3000)
- ILC Replacement for Philips 53par38/evp/fl25 replacement light bulb lamp (53PAR38/EVP/FL25 PHILIPS)
- ILC Replacement for ZORO 4V550 (4V550 ZORO)
- ILC Replacement for Bulbrite H39par20sp/eco replacement light bulb lamp (H39PAR20SP/ECO BULBRITE)
- ILC Replacement for International Lighting 60par30/h/sp/ln/eco replacement light bulb lamp (60PAR30/H/SP/LN/ECO INTERNATIONAL LIGHTING)
- ILC Replacement for Light Bulb / Lamp Hr100dx/med/tu replacement light bulb lamp (HR100DX/MED/TU LIGHT BULB / LAMP)
- ILC Replacement for USHIO MH320/U/MOG/40/PS, ED28, E39 (MH320/U/MOG/40/PS, ED28, E39 USHIO)
- ILC Replacement for Westinghouse Mh100/u/m90/e/med replacement light bulb lamp (MH100/U/M90/E/MED WESTINGHOUSE)
- Ilc HID Light Bulbs