Shop All HID Light Bulbs
Ilc
Replacement for PEC T3-1/4 24V 5.0W WEDGE
Mfr # T3-1/4 24V 5.0W WEDGE PEC
Zoro # G302794710
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2800
- Bulb Base Type WEDGE T3.25-T5 9.4MM
- Watts 5
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # T3-1/4 24V 5.0W WEDGE PEC
- Zoro # G302794710
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 2800 |
Bulb Base Type | WEDGE T3.25-T5 9.4MM |
Watts | 5 |
Voltage | 24 |
Description
Replacement for PEC T3-1/4 24V 5.0w Wedge replacement light bulb lamp 10 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F48T12/D/HO)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528G)
- ILC Replacement for Light Bulb / Lamp Fcl30exl replacement light bulb lamp (FCL30EXL LIGHT BULB / LAMP)
- ILC Replacement For HALCO 84028 (84028)
- ILC Replacement for Osram Sylvania Mcp39par20/u/830/fl(30) replacement light bulb lamp (MCP39PAR20/U/830/FL(30) OSRAM SYLVANIA)
- ILC Replacement for Becton Dickinson 51-30012-00 replacement light bulb lamp (51-30012-00 BECTON DICKINSON)
- ILC Replacement for AH Lighting Lu1000/bt-56 replacement light bulb lamp (LU1000/BT-56 AH LIGHTING)
- ILC Replacement for Metal Halide Hqi-ts-150/ndx replacement light bulb lamp (HQI-TS-150/NDX METAL HALIDE)
- ILC Replacement for Plusrite Mv75/dx/43/ed17 replacement light bulb lamp (MV75/DX/43/ED17 PLUSRITE)
- ILC Replacement for Osram Sylvania H44gs-100sp replacement light bulb lamp (H44GS-100SP OSRAM SYLVANIA)
- ILC Replacement for Philips Cdm70/par30l/ M/fl/3k/alto replacement light bulb lamp (CDM70/PAR30L/ M/FL/3K/ALTO PHILIPS)
- Ilc HID Light Bulbs