Shop All Halogen Light Bulbs
Ilc
Replacement for PEC Mr-11 24V 20W FL replacement light bulb lamp
Mfr # MR-11 24V 20W FL PEC
Zoro # G402976733
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR11
- Voltage 24
- Bulb Color Temp. 2925
- Watts 20
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MR-11 24V 20W FL PEC
- Zoro # G402976733
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR11 |
Voltage | 24 |
Bulb Color Temp. | 2925 |
Watts | 20 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Description
Replacement for PEC Mr-11 24V 20W FL replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Rs-32-40-tp-w (RS-32-40-TP-W ADVANCE)
- PHILPS LIGHTING LED A19 E26 SW 60W (479444)
- ILC Replacement for EYE COM 10001 replacement light bulb lamp (10001 EYE COM)
- SUREFIRE Replacement Lamp, 65 Lum (P60)
- ILC Replacement for Master Tradesman 500w Dual Work Light replacement light bulb lamp (500W DUAL WORK LIGHT MASTER TRADESMAN)
- ILC Replacement for Satco 50W Halogen Ball Lite replacement light bulb lamp (50W HALOGEN BALL LITE SATCO)
- ILC Replacement for PHILIPS BC-60BT15/HAL/W 120V (BC-60BT15/HAL/W 120V PHILIPS)
- ILC Replacement For USHIO FFT (WW-5REF-3)
- ILC Replacement for Light Bulb / Lamp 6.6a/t4q/cl/2ppf-120v replacement light bulb lamp (6.6A/T4Q/CL/2PPF-120V LIGHT BULB / LAMP)
- ILC Replacement for Norman Lamps 046677340032 replacement light bulb lamp (046677340032 NORMAN LAMPS)
- DABMAR LIGHTING Dabmar Lighting DL-13-R 13 watts PL13 Lamps; Red (DL-13/R)
- Ilc Halogen Light Bulbs