Shop All HID Light Bulbs
Ilc
Replacement for PEC Mh150-td WDL (12/box replacement light bulb lamp
Mfr # MH150-TD WDL (12/BOX PEC
Zoro # G003014148
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Bulb Shape T7
- Watts 150
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MH150-TD WDL (12/BOX PEC
- Zoro # G003014148
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 3000 |
Bulb Shape | T7 |
Watts | 150 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Description
Replacement for PEC Mh150-td WDL (12/box replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F96T8/SPX50/HO)
- ILC Replacement for Sylvania Cf30el/twist/827/rp replacement light bulb lamp (CF30EL/TWIST/827/RP SYLVANIA)
- ILC Replacement for Osram Sylvania QTP 3x32t8/unv Isl-sc (QTP 3X32T8/UNV ISL-SC OSRAM SYLVANIA)
- LITHONIA LIGHTING Lithonia Lighting® Wafer„¢ 6" LED Canless Recessed Downlight , 2700-5000K, White (WF6-SWW5-90CRI-MW-M6)
- ILC Replacement for Xelogen Ba15d-120-50x replacement light bulb lamp (BA15D-120-50X XELOGEN)
- ILC Replacement for Bulbrite 715633 replacement light bulb lamp (715633 BULBRITE)
- ILC Replacement for Venture Lighting 67868 replacement light bulb lamp, 2PK (67868 VENTURE LIGHTING)
- ILC Replacement for Lumen Dynamics Omnicure S2000 replacement light bulb lamp (OMNICURE S2000 LUMEN DYNAMICS)
- ILC Replacement for Light Bulb / Lamp Hr100a38/a23 replacement light bulb lamp (HR100A38/A23 LIGHT BULB / LAMP)
- ILC Replacement for Venture Lighting MH 1500w/u replacement light bulb lamp (MH 1500W/U VENTURE LIGHTING)
- ILC Replacement for GE General Electric G.E Mxr100/u/med/o replacement light bulb lamp (MXR100/U/MED/O GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs