Shop All HID Light Bulbs
Ilc
Replacement for PEC Lu100/mog replacement light bulb lamp
Mfr # LU100/MOG PEC
Zoro # G902976493
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Shape ED23
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 2000
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LU100/MOG PEC
- Zoro # G902976493
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 100 |
Bulb Shape | ED23 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 2000 |
Voltage | 120 |
Description
Replacement for PEC Lu100/mog replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Personal Magnifier (MA-016)
- ILC Replacement for Philips F80t5/830/ho replacement light bulb lamp (F80T5/830/HO PHILIPS)
- SATCO Plant Lamp - Steel - White Finish (SF77-395)
- ILC Replacement for Philips 100a 250v replacement light bulb lamp (100A 250V PHILIPS)
- ILC Replacement for Chauvet HMI 575w replacement light bulb lamp (HMI 575W CHAUVET)
- ILC Replacement for GE General Electric G.E Hr100a38 replacement light bulb lamp (HR100A38 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 16748 replacement light bulb lamp (16748 OSRAM SYLVANIA)
- ILC Replacement for Xelogen Ft1203xf replacement light bulb lamp (FT1203XF XELOGEN)
- ILC Replacement for Philips Mh100/u/m/ps replacement light bulb lamp (MH100/U/M/PS PHILIPS)
- ILC Replacement for Light Bulb / Lamp 38par38/h/fl 120v replacement light bulb lamp (38PAR38/H/FL 120V LIGHT BULB / LAMP)
- ILC Replacement for Westinghouse 06250 replacement light bulb lamp (06250 WESTINGHOUSE)
- Ilc HID Light Bulbs