Shop All Halogen Light Bulbs
Ilc
Replacement for PEC JT 60W 120v Outlawed, Replaced BY replacement light bulb lamp
Mfr # JT 60W 120V OUTLAWED, REPLACED BY PEC
Zoro # G402947108
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape BT15
- Voltage 120
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JT 60W 120V OUTLAWED, REPLACED BY PEC
- Zoro # G402947108
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | BT15 |
Voltage | 120 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 53 |
Description
Replacement for PEC JT 60W 120v Outlawed, Replaced BY replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 5000K, Frosted (S11554)
- HASTINGS HOME Natural Full Spectrum Sunlight Reading Floor Lamp by Hastings Home (Light Woodgrain) (297560WIF)
- HALO Adjustable Eyeball 30° Tilt, 998 4" (998TBZ)
- HALO Drop White Plastic Lens, 6160 (6160WH)
- ILC Replacement for Damar 25111a replacement light bulb lamp (25111A DAMAR)
- ILC Replacement for Light Bulb / Lamp 6.6a 30W Gz9.5 replacement light bulb lamp (6.6A 30W GZ9.5 LIGHT BULB / LAMP)
- ILC Replacement for Biotek Elx808 replacement light bulb lamp (ELX808 BIOTEK)
- ILC Replacement for Holtkotter 6514 replacement light bulb lamp (6514 HOLTKOTTER)
- ILC Replacement for Osram Sylvania 120par38/hal/fl30 120v replacement light bulb lamp (120PAR38/HAL/FL30 120V OSRAM SYLVANIA)
- ILC Replacement for International Lighting It-rpla9-tizio replacement light bulb lamp (IT-RPLA9-TIZIO INTERNATIONAL LIGHTING)
- ILC Replacement for Hella H83120001 replacement light bulb lamp, 10PK (H83120001 HELLA)
- Ilc Halogen Light Bulbs