Shop All Halogen Light Bulbs
Ilc
Replacement for PEC Jd500 MC Frost 130v replacement light bulb lamp
Mfr # JD500 MC FROST 130V PEC
Zoro # G003225131
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape T4
- Watts 500
- Voltage 130
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JD500 MC FROST 130V PEC
- Zoro # G003225131
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Shape | T4 |
Watts | 500 |
Voltage | 130 |
Bulb Color Temp. | 3000 |
Description
Replacement for PEC Jd500 MC Frost 130v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Daylight 60 W , 4PK (40672)
- EAT-IN 30-372 0.375 in. Powerplug Luminaire Disconnect (EA157359)
- AFX Outdoor LED Sconce - 20W 2200Lm 120-277V - Black (BWSW060822L50MVBK)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU10 Base 6-Pack (LR21500-6PK)
- ILC Replacement for Eiko Cal/cxp replacement light bulb lamp (CAL/CXP EIKO)
- ILC Replacement for Eiko 49569 replacement light bulb lamp (49569 EIKO)
- ILC Replacement for Tizio A9-tizio-plus replacement light bulb lamp (A9-TIZIO-PLUS TIZIO)
- ILC Replacement for OSRAM SYLVANIA 44860/NSP (44860/NSP OSRAM SYLVANIA)
- ILC Replacement for Mitutoyo Ph14 Series replacement light bulb lamp (PH14 SERIES MITUTOYO)
- ILC Replacement for Orbitec 12V 100w Gy6.35 replacement light bulb lamp (12V 100W GY6.35 ORBITEC)
- ILC Replacement for Satco S2235 replacement light bulb lamp (S2235 SATCO)
- Ilc Halogen Light Bulbs