Shop All Halogen Light Bulbs
Ilc
Replacement for PEC Jc50 12V CLR Gy6.35 replacement light bulb lamp
Mfr # JC50 12V CLR GY6.35 PEC
Zoro # G702976211
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Bulb Color Temp. 3000
- Watts 50
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JC50 12V CLR GY6.35 PEC
- Zoro # G702976211
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Bulb Color Temp. | 3000 |
Watts | 50 |
Voltage | 12 |
Description
Replacement for PEC Jc50 12V CLR Gy6.35 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-s 13w/841/2p replacement light bulb lamp, 2PK (PL-S 13W/841/2P PHILIPS)
- SATCO 4 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21204)
- PROGRESS LIGHTING Decorative Fixture, 7-3/4" H x 6" W (P5813-31)
- LEDLENSER Ledlenser 21700 Li-ion rechargeable (880603)
- ILC Replacement for SELECON ASTRAL HALOGEN WALL WASH 200W (ASTRAL HALOGEN WALL WASH 200W SELECON)
- ILC Replacement for Sylvania 50mr16/fl40 replacement light bulb lamp (50MR16/FL40 SYLVANIA)
- ILC Replacement for Eiko Cal/cxp replacement light bulb lamp (CAL/CXP EIKO)
- ILC Replacement for Eliminator Lighting Eliminator Mushroom replacement light bulb lamp (ELIMINATOR MUSHROOM ELIMINATOR LIGHTING)
- ILC Replacement for Wolf Light Source LP 4251 replacement light bulb lamp (LIGHT SOURCE LP 4251 WOLF)
- ILC Replacement for Philips 50par20/hal/fl25 130v (25-30) replacement light bulb lamp (50PAR20/HAL/FL25 130V (25-30) PHILIPS)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs Eyf (EYF)
- Ilc Halogen Light Bulbs