Shop All Halogen Light Bulbs
Ilc
Replacement for PEC JC 5W 12V G4 Frost replacement light bulb lamp
Mfr # JC 5W 12V G4 FROST PEC
Zoro # G302976208
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Watts 5
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # JC 5W 12V G4 FROST PEC
- Zoro # G302976208
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T3 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Watts | 5 |
Voltage | 12 |
Description
Replacement for PEC JC 5W 12V G4 Frost replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Blue (66122)
- HYGRADE 24W T5 LED Light Bulb - 2G11 Base - White Finish (S8662)
- SYLVANIA Natural G25 E26 (Medium) LED Bulb Soft White 60 W , 2PK (40767)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T4M MVOLT DDBXD)
- ILC Replacement For OSRAM SYLVANIA 100QCLDCESR 120V (WW-3X0U-3)
- ILC Replacement for Osram Sylvania 35ar111/fl25 12V (41832fl) replacement light bulb lamp (35AR111/FL25 12V (41832FL) OSRAM SYLVANIA)
- ILC Replacement for Eiko 031293151100 replacement light bulb lamp (031293151100 EIKO)
- ILC Replacement for Sylvania 93638 replacement light bulb lamp (93638 SYLVANIA)
- ILC Replacement for Fiberstars Fs3c replacement light bulb lamp (FS3C FIBERSTARS)
- ILC Replacement for Philips 75par30l/hal/nsp10 120v replacement light bulb lamp (75PAR30L/HAL/NSP10 120V PHILIPS)
- ILC Replacement for MEDICAL ILLUMINATION 51515 (051515 MEDICAL ILLUMINATION)
- Ilc Halogen Light Bulbs