Shop All Halogen Light Bulbs
Ilc
Replacement for PEC JC 50W 12V Gy6.35 replacement light bulb lamp
Mfr # JC 50W 12V GY6.35 PEC
Zoro # G603014524
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Voltage 12
- Bulb Color Temp. 3000
- Watts 50
- Bulb Base Type GY6.35 2-PIN ROUND PINS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JC 50W 12V GY6.35 PEC
- Zoro # G603014524
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Voltage | 12 |
Bulb Color Temp. | 3000 |
Watts | 50 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Description
Replacement for PEC JC 50W 12V Gy6.35 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 8.2 lb (2122-20, 48-11-1850)
- CELEBRATIONS Incandescent C9 Multicolored 25 ct String Christmas Lights 24 ft. (C42U4E11)
- ILB GOLD Ballast, Replacement For Sli Sylvania Lighting 8G1600WF (8G1600WF)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/841/HO)
- ILC Replacement for Candle Warmers NP5 replacement light bulb lamp (NP5 CANDLE WARMERS)
- ILC Replacement for Westinghouse 04756 replacement light bulb lamp (04756 WESTINGHOUSE)
- ILC Replacement for Smith Victor Sv-592 replacement light bulb lamp (SV-592 SMITH VICTOR)
- ILC Replacement for Sylvania 54411 replacement light bulb lamp (54411 SYLVANIA)
- ILC Replacement for Unicam 335423-000 replacement light bulb lamp (335423-000 UNICAM)
- ILC Replacement for Osram Sylvania 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY OSRAM SYLVAN)
- WESTINGHOUSE Bulb 20W T-4 12V Halogen (04743)
- Ilc Halogen Light Bulbs