Shop All HID Light Bulbs
Ilc
Replacement for PEC Hy40w/bay replacement light bulb lamp
Mfr # HY40W/BAY PEC
Zoro # G702770390
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 40
- Bulb Shape T3
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HY40W/BAY PEC
- Zoro # G702770390
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 40 |
Bulb Shape | T3 |
Voltage | 120 |
Description
Replacement for PEC Hy40w/bay replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Chloride Systems 19-2-61 LED Replacement replacement light bulb lamp (19-2-61 LED REPLACEMENT CHLORIDE SYSTEMS)
- LEVITON Lampholder For Medium Bipin Lamps (13357-N)
- SATCO Bulb, Incandescent, 40W, T6 1/2, Intermediate Base, Tubular (S3224)
- GE LAMPS Retrofit Kit, 3000K Color Temp., 8W, 700 lm (LED8DRS6/830)
- ILC Replacement For EIKO, MP400BUED28P (MP400/BU/ED28/P)
- ILC Replacement For GE GENERAL ELECTRIC GE H39KC175DX (H39KC-175/DX)
- ILC Replacement for GE General Electric G.E Cmh150/t/uvc/u/942/g12 replacement light bulb lamp (CMH150/T/UVC/U/942/G12 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania Lu70/eco replacement light bulb lamp (LU70/ECO SYLVANIA)
- ILC Replacement for Mk-dent Bu7012 replacement light bulb lamp (BU7012 MK-DENT)
- ILC Replacement for Polar Lights Hps70w/med/ed17 replacement light bulb lamp (HPS70W/MED/ED17 POLAR LIGHTS)
- SIGNIFY Metal Halide Lamp, T6 Bulb Shape, 150W (CDM150/T6/830)
- Ilc HID Light Bulbs