Shop All Incandescent Light Bulbs
Ilc
Replacement for PEC 75br30 RED replacement light bulb lamp
Mfr # 75BR30 RED PEC
Zoro # G303019911
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 75
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 75BR30 RED PEC
- Zoro # G303019911
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | R30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 75 |
Voltage | 120 |
Description
Replacement for PEC 75br30 RED replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Elite LED, 16W A21, DIM, 3000K 3WAY (LED16A21D3WAY30K)
- LITHONIA LIGHTING LED Recessed Troffer, 39W, 4302 lm, 80 CRI (2BLT2R 40L ADP EZ1 LP840)
- GE Halogen Bulb, 50 Watts (97670)
- ILC Replacement for Universal B232i277rh-a replacement light bulb lamp (B232I277RH-A UNIVERSAL)
- ILC Replacement for Osram Sylvania 50a21 34V replacement light bulb lamp (50A21 34V OSRAM SYLVANIA)
- ILC Replacement for Bulbrite 25a15f replacement light bulb lamp, 4PK (25A15F BULBRITE)
- ILC Replacement for Orbitec 123620 replacement light bulb lamp (123620 ORBITEC)
- ILC Replacement for Orbitec B 6630 replacement light bulb lamp (B 6630 ORBITEC)
- ILC Replacement for Donsbulbs 100a/cl-220v replacement light bulb lamp (100A/CL-220V DONSBULBS)
- ILC Replacement for Norman Lamps 15a19/fr-34v replacement light bulb lamp (15A19/FR-34V NORMAN LAMPS)
- ILC Replacement for Light Bulb / Lamp 41522ics replacement light bulb lamp (41522ICS LIGHT BULB / LAMP)
- Ilc Incandescent Light Bulbs