Shop All Halogen Light Bulbs
Ilc
Replacement for Pavelle 400 Color Head replacement light bulb lamp
Mfr # 400 COLOR HEAD PAVELLE
Zoro # G603226262
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX17Q 3-4 PIN BASE, CENTER POST
- Bulb Color Temp. 3300
- Voltage 24
- Bulb Shape T14
- Watts 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 400 COLOR HEAD PAVELLE
- Zoro # G603226262
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX17Q 3-4 PIN BASE, CENTER POST |
Bulb Color Temp. | 3300 |
Voltage | 24 |
Bulb Shape | T14 |
Watts | 200 |
Description
Replacement for Pavelle 400 Color Head replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Replacement Light Bulb (63716-1)
- METALUX Bc 2 Lmp, 2' Wl Brck, Eltrnc Bal, T8 (BC-217-UNV-EB81-U)
- GE LAMPS LED, 11.5 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/4/850)
- SIGNIFY Metal Halide (MH400/U/ED28)
- ILC Replacement for Saul Microfilm FC 3516-a3 replacement light bulb lamp (FC 3516-A3 SAUL MICROFILM)
- ILC Replacement for MEDICAL ILLUMINATION 51515 (051515 MEDICAL ILLUMINATION)
- ILC Replacement for Sylvania 45par38/cap/spl/wsp12 130v replacement light bulb lamp (45PAR38/CAP/SPL/WSP12 130V SYLVANIA)
- ILC Replacement for GE GENERAL ELECTRIC G.E 60A/HAL/CL (60A/HAL/CL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zoro 4v630 replacement light bulb lamp (4V630 ZORO)
- ILC Replacement for Osram Sylvania 54899 replacement light bulb lamp (54899 OSRAM SYLVANIA)
- ILC Replacement for RAM Optical 23-3100-00 replacement light bulb lamp, 2PK (23-3100-00 RAM OPTICAL)
- Ilc Halogen Light Bulbs