Shop All LED Light Bulbs
Ilc
Replacement for Paper Cutters 12V 25W Ba15s Green LED Replacement replacement light bulb lamp
Mfr # 12V 25W BA15S GREEN LED REPLACEMENT PAPER CUTTER
Zoro # G202851735
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T8
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 12V 25W BA15S GREEN LED REPLACEMENT PAPER CUTTER
- Zoro # G202851735
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T8 |
Voltage | 12 |
Description
Replacement for Paper Cutters 12V 25W Ba15s Green LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 1000, 7/8 In X 6 3/8 In 28 Ga Wall Ties (7110-0-0)
- ILC Replacement for Damar 33848a replacement light bulb lamp (33848A DAMAR)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6276)
- LUMARK Prevail, 15100Lm, Dim, Unv, T5, Sa, Brz (PRV-A40-D-UNV-T5-SA-BZ)
- ILC Replacement for Osram Sylvania Fb34/cw/6/ss/eco LED Replacement replacement light bulb lamp (FB34/CW/6/SS/ECO LED REPLACEMENT OSRAM SYLVANIA)
- ILC Replacement for Batteries AND Light Bulbs 10a19/led/5000k/e26 replacement light bulb lamp (10A19/LED/5000K/E26 BATTERIES AND LIGHT BULBS)
- ILC Replacement for Bulbrite F32t8/841/ew LED Replacement replacement light bulb lamp (F32T8/841/EW LED REPLACEMENT BULBRITE)
- ILC Replacement For EIKO BLP22PS40850UD (BLP22/PS40/850/UD)
- ILC Replacement for Bulbrite 776671 replacement light bulb lamp (776671 BULBRITE)
- ILC Replacement For SATCO S29760 (S29760)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 8PK (861621)
- Ilc LED Light Bulbs