Shop All Flood & Spot Light Bulbs
Ilc
Replacement for Pani Ludwig T-spot T 64 replacement light bulb lamp
Mfr # T-SPOT T 64 PANI LUDWIG
Zoro # G903200825
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 220
- Bulb Base Type GX9.5 2-PIN
- Wattage Equivalency 1000
- Bulb Shape T7
- Watts 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # T-SPOT T 64 PANI LUDWIG
- Zoro # G903200825
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Voltage | 220 |
Bulb Base Type | GX9.5 2-PIN |
Wattage Equivalency | 1000 |
Bulb Shape | T7 |
Watts | 1000 |
Description
Replacement for Pani Ludwig T-spot T 64 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For JKL JKL6S6145V (WW-2HYH-6)
- LITHONIA LIGHTING LED Stairwell Fixture, 3251 Lumens, 4000K (WL4 30L EZ1 LP840 N100 NES7 DIM10)
- ILB GOLD Compact Fluorescent Bulb Cfl Long Twin Shape, Replacement For Philips, Pl-L 18W/841/4P (PL-L 18W/841/4P)
- MARCO Lens for Galaxy Hose-Mountable Blast Light - 12/Box (1030017)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- ILC Replacement for Selecon Accent Spot replacement light bulb lamp (ACCENT SPOT SELECON)
- ILC Replacement for Burton Halogen Coolspot replacement light bulb lamp (HALOGEN COOLSPOT BURTON)
- ILC Replacement for Comet Spotlight replacement light bulb lamp (SPOTLIGHT COMET)
- ILC Replacement for Philips 12v20w 36-degree Mr16 Flood replacement light bulb lamp (12V20W 36-DEGREE MR16 FLOOD PHILIPS)
- ILC Replacement for Lycian 1236 Clubspot replacement light bulb lamp (1236 CLUBSPOT LYCIAN)
- ILB GOLD Bulb, Incandescent R Br R30 Br30, Replacement For Philips, 65Br30/Fl55 130V (65BR30/FL55 130V)
- Ilc Flood & Spot Light Bulbs