Shop All Fluorescent Light Bulbs
Ilc
Replacement for Panasonic Mls13gu35 replacement light bulb lamp
Mfr # MLS13GU35 PANASONIC
Zoro # G702857428
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type GU24 2 PIN
- Wattage Equivalency 13
- Watts 13
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MLS13GU35 PANASONIC
- Zoro # G702857428
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | GU24 2 PIN |
Wattage Equivalency | 13 |
Watts | 13 |
Bulb Color Temp. | 3500 |
Voltage | 120 |
Description
Replacement for Panasonic Mls13gu35 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 100W, BD17 Metal Halide HID Light Bulb (MXR100/U/MED)
- ILC Replacement For BATTERIES AND LIGHT BULBS F4T5BLB (WW-LKTG-4)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (78914)
- SIGNIFY LED Linear Wraparnd Fixture, 4 ft., 3500K (FSW440L835-UNV-DIM)
- ILC Replacement for Sylvania Cf23elminitwist/1pk/rp replacement light bulb lamp, 2PK (CF23ELMINITWIST/1PK/RP SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Asl/fcl30ex-l/30w/830 replacement light bulb lamp (ASL/FCL30EX-L/30W/830 LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp F50bx/spx35/rs replacement light bulb lamp (F50BX/SPX35/RS LIGHT BULB / LAMP)
- ILC Replacement for PHILIPS F40T12/NATURAL LIGHT ALTO (F40T12/NATURAL LIGHT ALTO PHILIPS)
- ILC Replacement for Yucheng FC 22w/t9 4100k replacement light bulb lamp (FC 22W/T9 4100K YUCHENG)
- ILC Replacement for Lumapro 1tgy8 replacement light bulb lamp (1TGY8 LUMAPRO)
- ILC Replacement for Satco S8337 replacement light bulb lamp (S8337 SATCO)
- Ilc Fluorescent Light Bulbs