Shop All Halogen Light Bulbs
Ilc
Replacement for Panasonic Ks102 replacement light bulb lamp
Mfr # KS102 PANASONIC
Zoro # G703225752
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Watts 100
- Bulb Base Type GZ6.35 2-PIN
- Bulb Shape MR16
- Bulb Color Temp. 3400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # KS102 PANASONIC
- Zoro # G703225752
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Watts | 100 |
Bulb Base Type | GZ6.35 2-PIN |
Bulb Shape | MR16 |
Bulb Color Temp. | 3400 |
Description
Replacement for Panasonic Ks102 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting H38ja-100/dx/mog replacement light bulb lamp (H38JA-100/DX/MOG SLI SYLVANIA LIGHTING)
- KILLARK Mounting Splice Box Wall Mount (VMB2B)
- ILC Replacement for Westinghouse 38par20/h/fl/eco/plus replacement light bulb lamp (38PAR20/H/FL/ECO/PLUS WESTINGHOUSE)
- SYLVANIA 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6707)
- ILC Replacement For LIGHT BULB LAMP QIH4805000S HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 50PK (50PAK:WW-38T7-6)
- ILC Replacement for Damar 00294k replacement light bulb lamp (00294K DAMAR)
- ILC Replacement for Ushio 1001134 replacement light bulb lamp (1001134 USHIO)
- ILC Replacement for Osram Sylvania 64478 replacement light bulb lamp (64478 OSRAM SYLVANIA)
- ILC Replacement for American DJ Zb-exy replacement light bulb lamp (ZB-EXY AMERICAN DJ)
- ILC Replacement for Holtkotter 2505 replacement light bulb lamp (2505 HOLTKOTTER)
- ILC Replacement for Sylvania 64478 replacement light bulb lamp (64478 SYLVANIA)
- Ilc Halogen Light Bulbs