Shop All Fluorescent Light Bulbs
Ilc
Replacement for Panasonic Fv-15vql6 replacement light bulb lamp
Mfr # FV-15VQL6 PANASONIC
Zoro # G502856744
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type GU24 2 PIN
- Wattage Equivalency 13
- Watts 13
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FV-15VQL6 PANASONIC
- Zoro # G502856744
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | GU24 2 PIN |
Wattage Equivalency | 13 |
Watts | 13 |
Bulb Color Temp. | 3500 |
Voltage | 120 |
Description
Replacement for Panasonic Fv-15vql6 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS F34/CW/RS/EW REPLACED BY (F34/CW/RS/EW REPLACED BY PHILIPS)
- ETI LED Recessed Downlight 5"/6" (53186401)
- ILC Replacement for Damar 1241b replacement light bulb lamp (1241B DAMAR)
- ILC Replacement for Philips 6423 replacement light bulb lamp (6423 PHILIPS)
- ILC Replacement for Osram Sylvania Dulux S 9w/41k replacement light bulb lamp 2 Pack (DULUX S 9W/41K OSRAM SYLVANIA)
- ILC Replacement for Eiko Sp23/35k replacement light bulb lamp (SP23/35K EIKO)
- ILC Replacement for Osram Sylvania Cf13ds/830/eco replacement light bulb lamp (CF13DS/830/ECO OSRAM SYLVANIA)
- ILC Replacement for Halco Cfl26/41/gu24 replacement light bulb lamp (CFL26/41/GU24 HALCO)
- ILC Replacement for Osram Sylvania 20314 replacement light bulb lamp (20314 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 72864 replacement light bulb lamp, 36PK (72864 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania Cf26dd/830/eco replacement light bulb lamp (CF26DD/830/ECO SYLVANIA)
- Ilc Fluorescent Light Bulbs