Shop All Fluorescent Light Bulbs
Ilc
Replacement for Panasonic Fv-11vqcl6 replacement light bulb lamp
Mfr # FV-11VQCL6 PANASONIC
Zoro # G402870635
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type GU24 2 PIN
- Wattage Equivalency 13
- Watts 13
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FV-11VQCL6 PANASONIC
- Zoro # G402870635
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | GU24 2 PIN |
Wattage Equivalency | 13 |
Watts | 13 |
Voltage | 120 |
Bulb Color Temp. | 3500 |
Description
Replacement for Panasonic Fv-11vqcl6 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (10A19/LED/927/FR/P/ND 4/1FB)
- EXO Pole Top Slipfitter, 7-1/4" L x 7-1/4" W (S-302-M51)
- PESTWEST USA LLC PestWest T12 Premium Bl368 Shatter Resistant Lamp 40W X 48" (130-000269)
- MAXSA INNOVATIONS Solar Motion Activated Dual Head Light in Black (44215)
- ILC Replacement for TCP 32418t30k replacement light bulb lamp (32418T30K TCP)
- ILC Replacement for Light Bulb / Lamp G24/d1 replacement light bulb lamp (G24/D1 LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E F27bx/spx35/rs replacement light bulb lamp (F27BX/SPX35/RS GE GENERAL ELECTRIC G.E)
- ILC Replacement for PHILIPS PL-T 42W/41 (PL-T 42W/41 PHILIPS)
- ILC Replacement for Verilux 36915 replacement light bulb lamp (36915 VERILUX)
- ILC Replacement for Green Energy CFL 9w/64k T2 Mini Spiral Coil-twist- replacement light bulb lamp (CFL 9W/64K T2 MINI SPIRAL COIL-TWIST- GREEN EN)
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/835/A/ECO)
- Ilc Fluorescent Light Bulbs