Shop All LED Light Bulbs
Ilc
Replacement for Panasonic Fv-11vhl1 LED Replacement replacement light bulb lamp
Mfr # FV-11VHL1 LED REPLACEMENT PANASONIC
Zoro # G502887571
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24Q-2 4-PIN
- Voltage 120
- Watts 6
- Wattage Equivalency 6
- Color Temperature 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FV-11VHL1 LED REPLACEMENT PANASONIC
- Zoro # G502887571
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G24Q-2 4-PIN |
Voltage | 120 |
Watts | 6 |
Wattage Equivalency | 6 |
Color Temperature | 3500 |
Description
Replacement for Panasonic Fv-11vhl1 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLITE - EMERGENCY Rcs182Led (RCS182LED)
- LUMINAIRE LED Corner Mount LED Fixture (CMPC12H14CRSPMIN1025W35KMVOLTALS5ESWHT)
- ILC Replacement for Philips BLB F15t8 replacement light bulb lamp (BLB F15T8 PHILIPS)
- FEIT ELECTRIC Incandsnt Bulb Ps52 60W (PN/BB/BZ/PS52)
- ILC Replacement for Satco 9.8a19/omni/300/led/4000k replacement light bulb lamp (9.8A19/OMNI/300/LED/4000K SATCO)
- ILC Replacement For Ge General Electric G.E Light Bulb Lamp 2 Pack, 2PK (24931)
- ILC Replacement For MINIATURE LAMP 1142 LED REPLACEMENT (WX-SLBC-8)
- ILC Replacement for Eiko Led36wpt40kmed-g7 replacement light bulb lamp (LED36WPT40KMED-G7 EIKO)
- ILC Replacement For EIKO BAYE2240W850UDBK (BAYE2/240W/850/UD/BK)
- ILC Replacement for Bulbrite 773464 replacement light bulb lamp (773464 BULBRITE)
- PILA LED, 10.5 W, A19, Medium Screw (E26), PK8 (929001359833)
- Ilc LED Light Bulbs