Shop All Fluorescent Light Bulbs
Ilc
Replacement for Panasonic Fv-08vql6 replacement light bulb lamp
Mfr # FV-08VQL6 PANASONIC
Zoro # G002870677
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type GU24 2 PIN
- Wattage Equivalency 13
- Watts 13
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FV-08VQL6 PANASONIC
- Zoro # G002870677
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | GU24 2 PIN |
Wattage Equivalency | 13 |
Watts | 13 |
Bulb Color Temp. | 3500 |
Voltage | 120 |
Description
Replacement for Panasonic Fv-08vql6 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Bulb Type B T8, 4 ft L, 1 in, 13 W (LED13BDT8/G4/840XL)
- MIDWEST FASTENER 1-7/32" Phenolic Candelabra Sockets 4PK (77866)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Wall Sconce (3465CDSE)
- JUNO LIGHTING JFX LED Tapelight 16ft, 30K, Damp Locati (JFX 24V 200LM 16FT 30K 90CRI DL M60)
- ILC Replacement for Sylvania Fo96/741/eco replacement light bulb lamp, 24PK (FO96/741/ECO SYLVANIA)
- ILC Replacement for Sylvania 20883 replacement light bulb lamp (20883 SYLVANIA)
- ILC Replacement for USHIO FB32T8/835/6 (FB32T8/835/6 USHIO)
- ILC Replacement for Pestwest Tub36w536 replacement light bulb lamp (TUB36W536 PESTWEST)
- ILC Replacement for Philips Pl-c 13w/27/usa replacement light bulb lamp (PL-C 13W/27/USA PHILIPS)
- ILC Replacement for TCP 4r3014 replacement light bulb lamp (4R3014 TCP)
- ILC Replacement for GE General Electric G.E F24w/t5/850/eco replacement light bulb lamp (F24W/T5/850/ECO GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs