Shop All LED Light Bulbs
Ilc
Replacement for Panasonic Fv-08vql4 LED Replacement replacement light bulb lamp
Mfr # FV-08VQL4 LED REPLACEMENT PANASONIC
Zoro # G902887607
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24Q-2 4-PIN
- Voltage 120
- Watts 6
- Color Temperature 3500
- Wattage Equivalency 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FV-08VQL4 LED REPLACEMENT PANASONIC
- Zoro # G902887607
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G24Q-2 4-PIN |
Voltage | 120 |
Watts | 6 |
Color Temperature | 3500 |
Wattage Equivalency | 6 |
Description
Replacement for Panasonic Fv-08vql4 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Enduro Led Headlamp, 61400 (STL61400)
- KILLARK Mounting Accessory, Steel Bracket (K4040)
- OLIGHT Marauder 2 14000 Lumen Long Throw Rechargeable Flashlight (6972378121615)
- LUMAPRO Miniature Incandescent Bulb, 41 lm, 6.0W (6S6-120V-1PK)
- ILC Replacement For AQUA SIGNAL 900027 LED REPLACEMENT (WX-SL9Y-6)
- ILC Replacement for Light Bulb / Lamp F25t8/sp35/rs LED Replacement replacement light bulb lamp (F25T8/SP35/RS LED REPLACEMENT LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 68870 replacement light bulb lamp (68870)
- ILC Replacement for Light Bulb / Lamp 42476ph replacement light bulb lamp (42476PH LIGHT BULB / LAMP)
- ILC Replacement For SATCO S39596 (S39596)
- ILC Replacement for Satco S9314 replacement light bulb lamp (S9314 SATCO)
- FEIT ELECTRIC LED FLM E12 DL 60W 2PK (BPCFF60950CAFL2)
- Ilc LED Light Bulbs