Shop All Fluorescent Light Bulbs
Ilc
Replacement for Panasonic Fv-08vqcl6 replacement light bulb lamp
Mfr # FV-08VQCL6 PANASONIC
Zoro # G102857592
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type GU24 2 PIN
- Wattage Equivalency 13
- Watts 13
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FV-08VQCL6 PANASONIC
- Zoro # G102857592
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | GU24 2 PIN |
Wattage Equivalency | 13 |
Watts | 13 |
Voltage | 120 |
Bulb Color Temp. | 3500 |
Description
Replacement for Panasonic Fv-08vqcl6 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 64642 HLX replacement light bulb lamp (64642 HLX OSRAM SYLVANIA)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/850/HO/ECO)
- HALO Full Cone Baffle, Self Flange, 5125 (5125BKBB)
- ILC Replacement for Daybrite Deb-5 (DEB-5 DAYBRITE)
- ILC Replacement for GE General Electric G.E F13dbx/827/cd replacement light bulb lamp (F13DBX/827/CD GE GENERAL ELECTRIC G.E)
- ILC Replacement for TCP 33026 replacement light bulb lamp (33026 TCP)
- ILC Replacement for LIGHTS OF AMERICA 7000C (7000C LIGHTS OF AMERICA)
- ILC Replacement for Osram Sylvania Cf26dd/841/eco replacement light bulb lamp (CF26DD/841/ECO OSRAM SYLVANIA)
- ILC Replacement for Craftsman Sp00317 replacement light bulb lamp (SP00317 CRAFTSMAN)
- ILC Replacement for TCP 33127sp-27k replacement light bulb lamp (33127SP-27K TCP)
- ILC Replacement for Philips Pl-l 36w/41/4p replacement light bulb lamp (PL-L 36W/41/4P PHILIPS)
- Ilc Fluorescent Light Bulbs