Shop All LED Light Bulbs
Ilc
Replacement for Panasonic Fv-08vfl2 LED Replacement replacement light bulb lamp
Mfr # FV-08VFL2 LED REPLACEMENT PANASONIC
Zoro # G702887616
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24Q-2 4-PIN
- Voltage 120
- Watts 6
- Wattage Equivalency 6
- Color Temperature 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FV-08VFL2 LED REPLACEMENT PANASONIC
- Zoro # G702887616
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G24Q-2 4-PIN |
Voltage | 120 |
Watts | 6 |
Wattage Equivalency | 6 |
Color Temperature | 3500 |
Description
Replacement for Panasonic Fv-08vfl2 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA L.E.D. Flashlight/Spotlight, 18V (DML812)
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (13.5A19/LED/930/FR/P/ND 4/1FB)
- ILC Replacement for SLI Sylvania Lighting F15t8/bl368 Quantum replacement light bulb lamp (F15T8/BL368 QUANTUM SLI SYLVANIA LIGHTING)
- TCP LED, 17W, DIM, 50KSP, PAR38, Spot (LED17P38D50KSP)
- ILC Replacement For BULBRITE, SP30L1836D93003 (SP30L-18-36D-930-03)
- ILC Replacement for Bulbrite 773107 replacement light bulb lamp (773107 BULBRITE)
- ILC Replacement for Halco Par20fl7/850/eco2/led replacement light bulb lamp (PAR20FL7/850/ECO2/LED HALCO)
- ILC Replacement For EIKO LED54WPT50KMOGVG9 (LED54WPT50KMOG-V-G9)
- ILC Replacement for GE General Electric G.E 12078 White LED Replacement replacement light bulb lamp (12078 WHITE LED REPLACEMENT GE GENERAL ELECTRIC)
- ILC Replacement for Philips 6.6mr16/f35/3000 DIM 12V replacement light bulb lamp (6.6MR16/F35/3000 DIM 12V PHILIPS)
- ILC Replacement for Eiko 09948 replacement light bulb lamp (09948 EIKO)
- Ilc LED Light Bulbs