Shop All LED Light Bulbs
Ilc
Replacement for Panasonic Fds18e35/4 LED Replacement replacement light bulb lamp
Mfr # FDS18E35/4 LED REPLACEMENT PANASONIC
Zoro # G302887603
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24Q-2 4-PIN
- Voltage 120
- Watts 6
- Wattage Equivalency 6
- Color Temperature 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # FDS18E35/4 LED REPLACEMENT PANASONIC
- Zoro # G302887603
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G24Q-2 4-PIN |
Voltage | 120 |
Watts | 6 |
Wattage Equivalency | 6 |
Color Temperature | 3500 |
Description
Replacement for Panasonic Fds18e35/4 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 0.5W, T1 3/4 Miniature Incandescent Light Bulb (1769-10PK)
- QUOIZEL Asheville Mini Pendant (TFAS1507VA)
- DUAL-LITE Remote Head, 6V, 3W, 6" H, 5" L (OCR-S-B-0603L)
- RECYCLEPAK Veolia Ballast Recycling Kit, 14x10x11-1/2In (SUPPLY-040)
- ILC Replacement For SATCO S29760 (S29760)
- ILC Replacement For Purtest Pt8-4450 Light Bulb Lamp (PT8-4450)
- ILC Replacement For NUVO LIGHTING S8924 FIXTURES MISCELLANEOUS 6PK (6PAK:WX-1RY7-8)
- ILC Replacement for Halco 80790, 10PK (80790 HALCO)
- ILC Replacement for Eiko Led36wpt50kmog-g7 replacement light bulb lamp (LED36WPT50KMOG-G7 EIKO)
- ILC Replacement for Damar F18ddtt/de/835 LED Replacement replacement light bulb lamp (F18DDTT/DE/835 LED REPLACEMENT DAMAR)
- ILC Replacement For NUVO LIGHTING S9282 FIXTURES MISCELLANEOUS 12PK (12PAK:WX-1S0V-5)
- Ilc LED Light Bulbs