Shop All Fluorescent Light Bulbs
Ilc
Replacement for Panasonic Eft15e28 replacement light bulb lamp
Mfr # EFT15E28 PANASONIC
Zoro # G602796155
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T20
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 15
- Watts 15
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # EFT15E28 PANASONIC
- Zoro # G602796155
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T20 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 15 |
Watts | 15 |
Voltage | 120 |
Bulb Color Temp. | 2800 |
Description
Replacement for Panasonic Eft15e28 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 2 Tier End Table Floor Lamp with USB Port (384475LTC)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26TBX/835/A/ECO)
- SATCO Bulb, LED, 1.4W, 120V, A15, Base E26, 27K, Bulb Color Temp.: 2700K (S9151)
- EKENA MILLWORK Berkshire PVC Ceiling Medallion (Fits Canopies up to 7"), 16"OD x 3 1/2"ID x 1"P (CMP16BEAGX)
- ILC Replacement for Sylvania 21763 replacement light bulb lamp, 25PK (21763 SYLVANIA)
- ILC Replacement for Damar F24ltt/4p/830 2g11 replacement light bulb lamp (F24LTT/4P/830 2G11 DAMAR)
- ILC Replacement for Light Bulb / Lamp F17t8/spx50 replacement light bulb lamp (F17T8/SPX50 LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania Cf18dd/841/eco replacement light bulb lamp (CF18DD/841/ECO OSRAM SYLVANIA)
- ILC Replacement for Green Energy CFL 18w/41k T2 Mini Spiral Coil-tw replacement light bulb lamp (CFL 18W/41K T2 MINI SPIRAL COIL-TW GREEN ENER)
- ILC Replacement for Osram Sylvania Fp24/835/ho/eco replacement light bulb lamp (FP24/835/HO/ECO OSRAM SYLVANIA)
- ILC Replacement for Halco F24t5/841/ho/eco/ic replacement light bulb lamp (F24T5/841/HO/ECO/IC HALCO)
- Ilc Fluorescent Light Bulbs