Shop All HID Light Bulbs
Ilc
Replacement for PAC FAB Pf-150w-mh replacement light bulb lamp
Mfr # PF-150W-MH PAC FAB
Zoro # G502990592
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Bulb Color Temp. 3200
- Watts 150
- Bulb Shape T7.5
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PF-150W-MH PAC FAB
- Zoro # G502990592
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Bulb Color Temp. | 3200 |
Watts | 150 |
Bulb Shape | T7.5 |
Voltage | 120 |
Description
Replacement for PAC FAB Pf-150w-mh replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Replacement Bulb, F/14.4V Work Lights, PK2 (49-81-0020)
- ILC Replacement for GE General Electric G.E M1121134 replacement light bulb lamp (M1121134 GE GENERAL ELECTRIC G.E)
- GE LAMPS 4 W, G16-1/2, Candelabra Screw (E12), PK2 (LED4DFG16C-C)
- SIGNIFY T8 U6 Fluorescent 20Pk (FB32T8/TL835/6/ALTO)
- ILC Replacement for GE General Electric G.E H100ps P38-4 replacement light bulb lamp (H100PS P38-4 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Lumenarc Lu70/s62 replacement light bulb lamp (LU70/S62 LUMENARC)
- ILC Replacement For GE GENERAL ELECTRIC GE H38JA100DX (H38JA-100/DX)
- ILC Replacement for GE GENERAL ELECTRIC G.E LU70/D/H/ECO (LU70/D/H/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania M400/u/rp replacement light bulb lamp (M400/U/RP SYLVANIA)
- ILC Replacement for Eiko Mh100/u/med replacement light bulb lamp (MH100/U/MED EIKO)
- ILB GOLD Bulb, HID Metal Halide Tubular, Replacement For Philips, Cdm-T 150W /942 (CDM-T 150W /942)
- Ilc HID Light Bulbs