Shop All Fluorescent Light Bulbs
Ilc
Replacement for Ottlite 25W Swirl Screw IN, Natural Light replacement light bulb lamp
Mfr # 25W SWIRL SCREW IN, NATURAL LIGHT OTTLITE
Zoro # G703433140
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 23
- Watts 23
- Bulb Color Temp. 6300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 25W SWIRL SCREW IN, NATURAL LIGHT OTTLITE
- Zoro # G703433140
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 23 |
Watts | 23 |
Bulb Color Temp. | 6300 |
Voltage | 120 |
Description
Replacement for Ottlite 25W Swirl Screw IN, Natural Light replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Empire 2 Light 15 in. Vanity Alabaster Glass Bell Shades Tex (60-353)
- APPLETON ELECTRIC Fixture, Incandescent (AAU15N)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (373-10PK)
- SIGNIFY Wet Location Sealed LED, 4 ft. (DWAE51L840-4-UNV)
- ILC Replacement for Light Bulb / Lamp Fc12t10/cw replacement light bulb lamp (FC12T10/CW LIGHT BULB / LAMP)
- ILC Replacement for Flowtron Bf-130 replacement light bulb lamp (BF-130 FLOWTRON)
- ILC Replacement for Feelux T4-18w/cw replacement light bulb lamp (T4-18W/CW FEELUX)
- ILC Replacement for Lumapro 1tgy8 replacement light bulb lamp (1TGY8 LUMAPRO)
- ILC Replacement for Electrix 2223 replacement light bulb lamp (2223 ELECTRIX)
- ILC Replacement for Flowtron Bf-75 replacement light bulb lamp (BF-75 FLOWTRON)
- ILC Replacement for Duralamp Gr10q/4pin/38w/27k replacement light bulb lamp (GR10Q/4PIN/38W/27K DURALAMP)
- Ilc Fluorescent Light Bulbs