Shop All Fluorescent Light Bulbs
Ilc
Replacement for Ottlite 20 Watt Compact Fluorescent Bulb replacement light bulb lamp
Mfr # 20 WATT COMPACT FLUORESCENT BULB OTTLITE
Zoro # G103433078
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 20
- Watts 20
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 20 WATT COMPACT FLUORESCENT BULB OTTLITE
- Zoro # G103433078
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 20 |
Watts | 20 |
Voltage | 120 |
Bulb Color Temp. | 6300 |
Description
Replacement for Ottlite 20 Watt Compact Fluorescent Bulb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 6W, 120V, A19, Base E26, 30K (S9591)
- DORCY Lantern, Rechargeable USB, LED, 700 Lumens (41-1081)
- ILC Replacement for Trojan UV 3614 Quartz Sleeve replacement light bulb lamp (UV 3614 QUARTZ SLEEVE TROJAN)
- DANTONA Emergency Lighting Battery, Beghelli 500000014, TEMPESTA LED ECO/LED (CUSTOM-509)
- ILC Replacement for BULBRITE FT40/830RS (FT40/830RS BULBRITE)
- ILC Replacement for Sylvania 20306 replacement light bulb lamp, 2PK (20306 SYLVANIA)
- ILC Replacement for SYLVANIA FBO32/741/6/ECO (FBO32/741/6/ECO SYLVANIA)
- ILC Replacement for GE General Electric G.E F552d/830/4p/cd replacement light bulb lamp (F552D/830/4P/CD GE GENERAL ELECTRIC G.E)
- ILC Replacement for Panasonic Fq13e41.u/2 replacement light bulb lamp, 2PK (FQ13E41.U/2 PANASONIC)
- ILC Replacement for Osram Sylvania F17t8/spx41/eco replacement light bulb lamp, 2PK (F17T8/SPX41/ECO OSRAM SYLVANIA)
- ILC Replacement for International Lighting Fe-iis-13w-27k Coil-twist-spiral replacement light bulb lamp (FE-IIS-13W-27K COIL-TWIST-SPIRAL INTERNATIONAL)
- Ilc Fluorescent Light Bulbs