Shop All Fluorescent Light Bulbs
Ilc
Replacement for OTTLITE 13W
Mfr # 13W OTTLITE
Zoro # G002814527
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX23 2-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 13W OTTLITE
- Zoro # G002814527
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX23 2-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 5000 |
Description
Replacement for Ottlite 13W replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Two-Light Multi Directional Roundback Wall/Ceiling Fixture (P6149-30)
- FEIT ELECTRIC LED PAR38 E26 WW 75W 2PK (PAR3875/10KLED2)
- ADVANCE Dimming Ballast, Electronic, 120VLamp (REZ-2S32-SC)
- ILC Replacement For EIKO, WMC2C40KU (WMC-2C-40K-U)
- ILC Replacement for Apsun Lighting Sl2325b-120 replacement light bulb lamp (SL2325B-120 APSUN LIGHTING)
- ILC Replacement for Halco F13dbx/830/eco4p replacement light bulb lamp (F13DBX/830/ECO4P HALCO)
- ILC Replacement for Jasco F10t5/830/l replacement light bulb lamp (F10T5/830/L JASCO)
- ILC Replacement for Damar H15sl/green Coil-twist-spiral replacement light bulb lamp (H15SL/GREEN COIL-TWIST-SPIRAL DAMAR)
- ILC Replacement for Feit Electric Bpfml65/65 replacement light bulb lamp (BPFML65/65 FEIT ELECTRIC)
- ILC Replacement for Damar El15w/tbx/41k replacement light bulb lamp (EL15W/TBX/41K DAMAR)
- ILC Replacement for Dynatrap 21050-r replacement light bulb lamp (21050-R DYNATRAP)
- Ilc Fluorescent Light Bulbs