Shop All Incandescent Light Bulbs
Ilc
Replacement for Osram Sylvania Par56 12V 300w replacement light bulb lamp
Mfr # PAR56 12V 300W OSRAM SYLVANIA
Zoro # G803016984
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR56
- Bulb Base Type SCREW TERMINALS
- Watts 300
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PAR56 12V 300W OSRAM SYLVANIA
- Zoro # G803016984
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PAR56 |
Bulb Base Type | SCREW TERMINALS |
Watts | 300 |
Voltage | 12 |
Description
Replacement for Osram Sylvania Par56 12V 300w replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light, MR16, 12V Track Head, Round, Black Finish (TH235)
- BULBRITE 40-Watt Equivalent T9 Clear Dimmable Edison LED Light Bulb Warm White, 2PK (861365)
- STREAMLIGHT Industrial Inspection Light, 160/40 lm (66700)
- LUMAPRO Magnet Mounting Clip (EL189224MMC1G)
- ILC Replacement for Imtra Ile14t-110/40 replacement light bulb lamp (ILE14T-110/40 IMTRA)
- ILC Replacement for Zoro 1e329 replacement light bulb lamp 2 Pack (1E329 ZORO)
- ILC Replacement For LIGHT BULB LAMP FLASHLIGHT E2AAB MISCELLANEOUS ITEMS 2PK (2PAK:WX-ETGE-3)
- ILC Replacement for Sylvania 200a23/rs 130v replacement light bulb lamp (200A23/RS 130V SYLVANIA)
- ILC Replacement for AMERICAN OPTICAL 50 (50 AMERICAN OPTICAL)
- ILC Replacement for Light Bulb / Lamp 10s6/10dc 24pk replacement light bulb lamp (10S6/10DC 24PK LIGHT BULB / LAMP)
- ILC Replacement for Federal Signal K8107196a replacement light bulb lamp (K8107196A FEDERAL SIGNAL)
- Ilc Incandescent Light Bulbs