Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania O-54432 replacement light bulb lamp
Mfr # O-54432 OSRAM SYLVANIA
Zoro # G103231964
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3.5
- Bulb Base Type G5.3
- Watts 100
- Bulb Color Temp. 3200
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # O-54432 OSRAM SYLVANIA
- Zoro # G103231964
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T3.5 |
Bulb Base Type | G5.3 |
Watts | 100 |
Bulb Color Temp. | 3200 |
Voltage | 12 |
Description
Replacement for Osram Sylvania O-54432 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Classic LED Daylight Non-Dim A19 Light Bulb, 8 W, PK4 (99192)
- SOUTHWIRE PROBUILT 10,000 Lumens, LED Yellow Temporary Job Site Light (111005)
- HALO Dome Lens With Reflector, 172 (172PS)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F54W/T5/835/HO/ECO)
- ILC Replacement for SYLVANIA 58322 (58322 SYLVANIA)
- ILC Replacement for Sylvania 59037 replacement light bulb lamp (59037 SYLVANIA)
- ILC Replacement for Sylvania 18897 replacement light bulb lamp (18897 SYLVANIA)
- ILC Replacement for GE General Electric G.E Q50gu10/fl/cd3 replacement light bulb lamp (Q50GU10/FL/CD3 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E Vl2001 replacement light bulb lamp (VL2001 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbrite 617135 replacement light bulb lamp (617135 BULBRITE)
- ILC Replacement for Damar 9674 replacement light bulb lamp (9674 DAMAR)
- Ilc Halogen Light Bulbs