Shop All HID Light Bulbs
Ilc
Replacement for Osram Sylvania Mp350/400/ps/bu-only replacement light bulb lamp
Mfr # MP350/400/PS/BU-ONLY OSRAM SYLVANIA
Zoro # G602977202
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 350
- Bulb Color Temp. 3700
- Bulb Shape BT37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MP350/400/PS/BU-ONLY OSRAM SYLVANIA
- Zoro # G602977202
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 350 |
Bulb Color Temp. | 3700 |
Bulb Shape | BT37 |
Description
Replacement for Osram Sylvania Mp350/400/ps/bu-only replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Glass Globe, For VM3 Fixtures (VMG17)
- EXO General Purpose Floodlight, 4000KLED (RFL2-25-4K)
- WESTGATE LF4-150CW-TR12-VOLT AC (AC/DC ON 6W&12W) INTEGRATED LED WALL WASH LIGHTS (LF4-150CW-TR)
- DORCY Black Led 180 lm (41-2968)
- ILC Replacement for Philips Cleo Hpa400s replacement light bulb lamp (CLEO HPA400S PHILIPS)
- ILC Replacement For HALCO MP150UMED (MP150/U/MED)
- ILC Replacement for Sylvania Mcp70/u/med/830 replacement light bulb lamp (MCP70/U/MED/830 SYLVANIA)
- ILC Replacement for Pentax Epk-3000 Lamp AND Module Insert (EPK-3000 LAMP AND MODULE INSERT PENTAX)
- ILC Replacement for Ushio Uxl-150s-o replacement light bulb lamp (UXL-150S-O USHIO)
- ILC Replacement for GE General Electric G.E Lu600/t replacement light bulb lamp (LU600/T GE GENERAL ELECTRIC G.E)
- SIGNIFY Metal Halide Lamp, BT37 Bulb Shape, 1000W (MH1000/U/BT37)
- Ilc HID Light Bulbs