Shop All HID Light Bulbs
Ilc
Replacement for Osram Sylvania Mc39t6/u/g12/830/pb replacement light bulb lamp
Mfr # MC39T6/U/G12/830/PB OSRAM SYLVANIA
Zoro # G202988813
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 39
- Bulb Color Temp. 3000
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Bulb Shape T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # MC39T6/U/G12/830/PB OSRAM SYLVANIA
- Zoro # G202988813
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 39 |
Bulb Color Temp. | 3000 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Bulb Shape | T6 |
Description
Replacement for Osram Sylvania Mc39t6/u/g12/830/pb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED U-Tube, T8, 13W, 5000K (LED13ET8/U6/850)
- PROGRESS LIGHTING Cast Lantern 1-Light Wall Lantern, 75 W, Black (P5826-31)
- ILC Replacement for Light Bulb / Lamp Jc24v-300wb replacement light bulb lamp (JC24V-300WB LIGHT BULB / LAMP)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/927/F40/DIM/ULW/120V 6/1FB)
- ILC Replacement for Exfo Novacure N2100 replacement light bulb lamp (NOVACURE N2100 EXFO)
- ILC Replacement for Iwasaki Hf1000bpd-e39/41r replacement light bulb lamp (HF1000BPD-E39/41R IWASAKI)
- ILC Replacement for Satco S2244 (S2244 SATCO)
- ILC Replacement for GE General Electric G.E 38par20/hal/fl25 120v replacement light bulb lamp (38PAR20/HAL/FL25 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Plusrite Lu70/ed17/med replacement light bulb lamp (LU70/ED17/MED PLUSRITE)
- ILC Replacement for GE General Electric G.E Mvr175/vbu/pa replacement light bulb lamp (MVR175/VBU/PA GE GENERAL ELECTRIC G.E)
- ILC Replacement for Christie DS Plus 5KC Bare Lamp Only replacement light bulb lamp (DS PLUS 5KC BARE LAMP ONLY CHRISTIE)
- Ilc HID Light Bulbs