Shop All HID Light Bulbs
Ilc
Replacement for Osram Sylvania Lu150/100/eco replacement light bulb lamp
Mfr # LU150/100/ECO OSRAM SYLVANIA
Zoro # G903002016
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2100
- Bulb Shape ED28
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Voltage 100
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LU150/100/ECO OSRAM SYLVANIA
- Zoro # G903002016
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 2100 |
Bulb Shape | ED28 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Voltage | 100 |
Watts | 150 |
Description
Replacement for Osram Sylvania Lu150/100/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Xtormaxx, 102W, 5K, Refrac Lens, 120-277V, Cb (XTOR12BRL)
- ILC Replacement for Hosobuchi 30W 120v DCB 1/3 Silvered replacement light bulb lamp (30W 120V DCB 1/3 SILVERED HOSOBUCHI)
- ELCO LIGHTING Electronic Low Voltage Dimmable Driver (DRVE24V60W)
- BAYCO BLUE & RED SAFETY LIGHT (BYNSP-1170)
- ILC Replacement for SLI Sylvania Lighting HSW 400w E40 Mercury Blacklight replacement light bulb lamp (HSW 400W E40 MERCURY BLACKLIGHT SLI SYLVANIA LIGH)
- ILC Replacement for Philips Cdm70/par30l/m/fl/4k replacement light bulb lamp (CDM70/PAR30L/M/FL/4K PHILIPS)
- ILC Replacement for Howard Lu150/55/med replacement light bulb lamp (LU150/55/MED HOWARD)
- ILC Replacement for GREEN ENERGY 12V 10W XENON FESTOON CLEAR (12V 10W XENON FESTOON CLEAR GREEN ENERGY)
- ILC Replacement for Satco 39par30/hal/xen/wfl 130v replacement light bulb lamp (39PAR30/HAL/XEN/WFL 130V SATCO)
- ILC Replacement for Halco Mp70/u/med/ps replacement light bulb lamp (MP70/U/MED/PS HALCO)
- ILC Replacement for PQL Cmh70par38/sp/830 replacement light bulb lamp (CMH70PAR38/SP/830 PQL)
- Ilc HID Light Bulbs