Shop All LED Light Bulbs
Ilc
Replacement for Osram Sylvania Linestra 1604 LED Replacement replacement light bulb lamp
Mfr # LINESTRA 1604 LED REPLACEMENT OSRAM SYLVANIA
Zoro # G602827415
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type S14S 14MM DIAMETER, SINGLE CONTACT
- Bulb Shape T8
- Wattage Equivalency 8
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LINESTRA 1604 LED REPLACEMENT OSRAM SYLVANIA
- Zoro # G602827415
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | S14S 14MM DIAMETER, SINGLE CONTACT |
Bulb Shape | T8 |
Wattage Equivalency | 8 |
Color Temperature | 3000 |
Description
Replacement for Osram Sylvania Linestra 1604 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Tub36w525 replacement light bulb lamp (TUB36W525 LIGHT BULB / LAMP)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Blue Colored Bulbs Non-Dimmable E26 Base 3-Pack (LR21491-3PK)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (INDL SP640L UVOLT LTP SDRT)
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30LDM/930CA)
- ILC Replacement For PHILIPS 1142 LED REPLACEMENT (WX-SLBL-7)
- ILC Replacement For SATCO S11975 (S11975)
- ILC Replacement for Satco 17t8/led/48-850/dr replacement light bulb lamp (17T8/LED/48-850/DR SATCO)
- ILC Replacement For Beaver Canoe Camping Lantern Light Bulb Lamp (CAMPING LANTERN)
- ILC Land Rover Freelander Year 2005 Parking Light Amber LED light bulb lamp (FREELANDER YEAR 2005 PARKING LIGHT AMBER LED)
- ILC Replacement for Satco S8993 replacement light bulb lamp (S8993 SATCO)
- ILC Replacement for Light Bulb / Lamp 33071atr (33071ATR LIGHT BULB / LAMP)
- Ilc LED Light Bulbs