Shop All LED Light Bulbs
Ilc
Replacement for Osram Sylvania Led9a19/dim/o/850/g5/rp replacement light bulb lamp
Mfr # LED9A19/DIM/O/850/G5/RP OSRAM SYLVANIA
Zoro # G002817603
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 10
- Color Temperature 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LED9A19/DIM/O/850/G5/RP OSRAM SYLVANIA
- Zoro # G002817603
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 10 |
Color Temperature | 5000 |
Wattage Equivalency | 10 |
Description
Replacement for Osram Sylvania Led9a19/dim/o/850/g5/rp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Fpanel 2800L, 30K, 0-10V, 90 Cri, 2X2 (22FP2830C9)
- JUNO LIGHTING Flexible Adj. Connector, White (R20 WH)
- BAREBONES LIVING Barebones Bronze Forest Lantern - Vintage, Rechargeable, Adjustable Brightness Vintage White (LIV-162)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 25FT (OC2 277 12/3G 25 M4)
- ILC Replacement for Philips 457580 replacement light bulb lamp (457580 PHILIPS)
- ILC Replacement for Eiko 09992 replacement light bulb lamp (09992 EIKO)
- ILC Replacement For LIGHT BULB LAMP 6S6LEDW 130V LED HOT SELLING LED ITEMS 2PK (2PAK:WX-ERTX-1)
- ILC Replacement for GE General Electric G.E Led5dg25m-w/827 replacement light bulb lamp (LED5DG25M-W/827 GE GENERAL ELECTRIC G.E)
- ILC Replacement For EIKO LED63WPTCCTMOGG8 (LED63WPTCCTMOG-G8)
- ILC Replacement For BULBRITE, LED2T630KFIL3 (LED2T6/30K/FIL/3)
- ILC Replacement For EIKO BAYC150W850UD (BAYC/150W/850/UD)
- Ilc LED Light Bulbs