Shop All LED Light Bulbs
Ilc
Replacement for Osram Sylvania Led8par20/dim/827/fl40/g3 replacement light bulb lamp
Mfr # LED8PAR20/DIM/827/FL40/G3 OSRAM SYLVANIA
Zoro # G902817895
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR20
- Voltage 120
- Watts 10
- Wattage Equivalency 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LED8PAR20/DIM/827/FL40/G3 OSRAM SYLVANIA
- Zoro # G902817895
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR20 |
Voltage | 120 |
Watts | 10 |
Wattage Equivalency | 10 |
Color Temperature | 2700 |
Description
Replacement for Osram Sylvania Led8par20/dim/827/fl40/g3 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 13W, 120-277V, T8, G13, 50K (S8893)
- HALO H457Tate010 - H4 Led Gen2 Housing (H457TATE010)
- ILB GOLD Linear Fluorescent Bulb, Replacement For International Lighting F13T2/841 (F13T2/841)
- MAXIM Linear LED 1-Light 7" Wide Satin Nickel Wall Sconce (55532WTSN)
- ILC Replacement for Bulbrite 770404 replacement light bulb lamp (770404 BULBRITE)
- ILC Replacement For LIGHT BULB LAMP, LEDWHITET3FT31FR24V (LED-WHITE-T3-FT31-FR-24V)
- ILC Replacement for Eiko Led-12-festoon-w replacement light bulb lamp (LED-12-FESTOON-W EIKO)
- ILC Replacement For SATCO S11965 LED HOT SELLING LED ITEMS 10PK (10PAK:WX-U92T-8)
- ILC Replacement For BULBRITE, LED9MR16SP1575830D (LED9MR16SP15/75/830/D)
- ILC Replacement for Light Bulb / Lamp 120mb White LED Replacement replacement light bulb lamp (120MB WHITE LED REPLACEMENT LIGHT BULB / LAMP)
- ILC Replacement For EIKO 11128 (11128)
- Ilc LED Light Bulbs