Shop All LED Light Bulbs
Ilc
Replacement for Osram Sylvania Led6mr16/dim/830/nfl25 replacement light bulb lamp
Mfr # LED6MR16/DIM/830/NFL25 OSRAM SYLVANIA
Zoro # G402783362
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Voltage 12
- Watts 6
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LED6MR16/DIM/830/NFL25 OSRAM SYLVANIA
- Zoro # G402783362
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Voltage | 12 |
Watts | 6 |
Color Temperature | 3000 |
Wattage Equivalency | 6 |
Description
Replacement for Osram Sylvania Led6mr16/dim/830/nfl25 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 68W, 9502 lm (FEML488000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- BULBRITE 6" Canless 3000K, 75w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861670)
- SATCO Bulb, Incandescent, 15W, T7, Intermediate Base, Sign & Indicator (S4722)
- LUMARK Cbn Bz, 12W, 4000K, 120-277V (XTOR1B-W)
- ILC Replacement For SATCO S39915 LED HOT SELLING LED ITEMS 25PK (25PAK:WX-U9CS-7)
- ILC Replacement For SATCO S23145 (S23145)
- ILC Replacement for Grainger 2fml8 Cool White LED Replacement replacement light bulb lamp (2FML8 COOL WHITE LED REPLACEMENT GRAINGER)
- ILC Replacement for Light Bulb / Lamp 1383-led/w replacement light bulb lamp (1383-LED/W LIGHT BULB / LAMP)
- ILC Replacement For Solarc 1740Uvb Light Bulb Lamp 6 Pack, 6PK (Solarc 1740uvb)
- ILC Replacement for Light Bulb / Lamp F40/d41/eco LED Replacement replacement light bulb lamp (F40/D41/ECO LED REPLACEMENT LIGHT BULB / LAMP)
- FEIT ELECTRIC LED, 33 W, A23, Medium Screw (E26) (OM300/850/LED)
- Ilc LED Light Bulbs