Shop All LED Light Bulbs
Ilc
Replacement for Osram Sylvania Led6a19/f/827/10yv/rp4 replacement light bulb lamp
Mfr # LED6A19/F/827/10YV/RP4 OSRAM SYLVANIA
Zoro # G802817803
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 5
- Wattage Equivalency 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED6A19/F/827/10YV/RP4 OSRAM SYLVANIA
- Zoro # G802817803
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 5 |
Wattage Equivalency | 5 |
Color Temperature | 2700 |
Description
Replacement for Osram Sylvania Led6a19/f/827/10yv/rp4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Decorative LED Lights, Replacement For Feit Electric, Bpat19/LED (BPAT19/LED)
- SIGNIFY HID LED, 14 W, ED75, Medium Screw (E26) (14GC/LED/840/ND E26 BB 6/1)
- SATCO 1.6W LED MR11 LED 3000K 40' beam G4 12V (S9550)
- ILC Replacement For AMERICAN ULTRAVIOLET G48T5L4P (G48T5L/4P)
- ILC Replacement for Norman Lamps Led-mr16-4w-4k replacement light bulb lamp (LED-MR16-4W-4K NORMAN LAMPS)
- ILC Replacement for Sylvania 12psb White LED Replacement replacement light bulb lamp (12PSB WHITE LED REPLACEMENT SYLVANIA)
- ILC Replacement for Sylvania Fb40/d41/6 LED Replacement replacement light bulb lamp (FB40/D41/6 LED REPLACEMENT SYLVANIA)
- ILC Replacement For BULBRITE, SM160925D93003 (SM16-09-25D-930-03)
- ILC Replacement for Philips 12t8/48-5000 IF 10/1 TAA replacement light bulb lamp (12T8/48-5000 IF 10/1 TAA PHILIPS)
- ILC Replacement for Light Bulb / Lamp 45425lux replacement light bulb lamp (45425LUX LIGHT BULB / LAMP)
- ILC Mitsubishi Outlander Year 2011 Daytime Running Light Amber LED light bulb lamp (OUTLANDER YEAR 2011 DAYTIME RUNNING LIGHT AMB)
- Ilc LED Light Bulbs