Shop All LED Light Bulbs
Ilc
Replacement for Osram Sylvania Led6a19/dim/o/827/g5 replacement light bulb lamp
Mfr # LED6A19/DIM/O/827/G5 OSRAM SYLVANIA
Zoro # G702817958
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 7
- Wattage Equivalency 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED6A19/DIM/O/827/G5 OSRAM SYLVANIA
- Zoro # G702817958
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 7 |
Wattage Equivalency | 7 |
Color Temperature | 2700 |
Description
Replacement for Osram Sylvania Led6a19/dim/o/827/g5 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T2M MVOLT DDBXD)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26 (S9165)
- ILC Replacement for Sylvania 55114 replacement light bulb lamp (55114 SYLVANIA)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B332I277Rhh (B332I277RHH)
- ILC Replacement for Light Bulb / Lamp 42197tos replacement light bulb lamp (42197TOS LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 28152 LED Replacement replacement light bulb lamp (28152 LED REPLACEMENT GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania Led6.5a19/dim/827/g5/rp replacement light bulb lamp (LED6.5A19/DIM/827/G5/RP OSRAM SYLVANIA)
- ILC Replacement for K D Lamp 1590 Blue LED Replacement replacement light bulb lamp (1590 BLUE LED REPLACEMENT K D LAMP)
- ILC Replacement For Satco, Fc16T9Cw Led (FC16T9/CW LED)
- ILC Replacement for Maxima Mlb-16790wf-02 replacement light bulb lamp (MLB-16790WF-02 MAXIMA)
- SATCO Bulb, LED, 10W, A19, Medium, 30K, Non-Dim (S11407)
- Ilc LED Light Bulbs